60W 1-Light Medium E-26 Base Pendant in Weathered Brass
Kettle 60W 1-Light Medium E-26 Base Pendant in Weathered Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Lawful for sale in California
- 100 CRI Value
- 2700 Warm White Color Temperature
Specifications
- Collection:
- Kettle
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 45 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 240
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/8 in