• Cart

DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Mericana 100W 2-Light Medium Base Bracket in Old Bronze

N60108

Color Finish

Old Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Mericana
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Amber Water
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
18 in

  • QUANTITY

0 item(s) added to Cart Checkout Now