100W 3-Light Vanity Light Fixture in Brushed Nickel

You last purchased this on
 
NUVO

Mobili 100W 3-Light Vanity Light Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Mobili 100W 3-Light Vanity Light Fixture in Brushed Nickel

  • Fast #
  • Part #N605453
  • Item #4884335
  • Manufacturer Part #60/5453
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL application: wall - up or down
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Wall - Up or Down
  • Safety Listing: cULus - Damp
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Wall
Collection:
Mobili
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-7/8 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-7/8 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
25 in