DESCRIPTION

Nuvo Lighting Mounting Plate

N76665

Color Finish

 

SPECIFICATIONS

Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Diameter
4-1/2 in
Installation Type
Damp
Number Of Lights
2
Volts
120V
Watts
60
Width
8 in

Starting at
$5.55
EACH
  • QUANTITY