DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting Manor Outdoor Wall Fixture

N605632

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Manor
Color Finish
Aged Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Seed
Height
14-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY