• Cart

DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Patton 7-1/2 in. 100 W 3-Light Medium Bracket in Prairie Bronze

N605133

Color Finish

Prairie Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Patton
Color Finish
Prairie Bronze
Color Finish Category
Bronze Tones
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
21 in

  • QUANTITY

0 item(s) added to Cart Checkout Now