2 Light 13W 13-1/2 in. Opal White Glass Vanity Brushed Nickel

You last purchased this on
 
NUVO

Polaris 2 Light 13W 13-1/2 in. Opal White Glass Vanity Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Polaris 2 Light 13W 13-1/2 in. Opal White Glass Vanity Brushed Nickel

  • Fast #
  • Part #N60495
  • Item #2940428
  • Manufacturer Part #60/495
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL application: wall - up or down
  • Replaceable light source
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Polaris
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal White
Height:
8-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
T4
Light Bulb Style:
Tubular
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
13 W
Width:
13-1/2 in