Polaris 3-Light Vanity Fixture with White Opel Glass in Brushed Nickel

Part #N60496  |  Item #2940434  |  Manufacturer Part #60/496

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: wall - up or down

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

Collection: Polaris

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Opal

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: T4

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Glass

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 13

Width: 21 in