DESCRIPTION

  • UL application: track

Nuvo Lighting Power Feed

NTP152

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
3 in
Length
5 in
UL Listed
No
Width
4 in

Starting at
$8.77
EACH
  • QUANTITY