DESCRIPTION

  • CRI: 80
  • Color Temperature: 3000
  • Dimmable: Yes Dimmable
  • Lumens: 950
  • Safety Listing: cETLus - Damp
  • Watts: 12

Nuvo Lighting Pulse 12W 1-Light LED Pendant in Brushed Nickel

N62952

Color Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
LED
Collection
Pulse
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Crackle
Height
10 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lumens
950
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
12
Width
3 in

$122.1
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS