1-Light Wall Mounted LED Wall Sconce in Polished Nickel with Removable Aquamarine Insert Glass Shade
Raindrop 1-Light Wall Mounted LED Wall Sconce in Polished Nickel with Removable Aquamarine Insert Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color Temperature: 3000
- 3 Year Limited Warranty
- Lawful for sale in California
- UL Application: Wall
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
- Dimmable: Yes Dimmable
- 82 CRI Value
- Average Hours Rated: 30000
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Wall
- Collection:
- Raindrop
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 7-1/4 in