Signature 12W 1-Light 3000 Kelvin 36 Degree LED Angle Arm Track Head Lighting in White

Part #NTH423  |  Item #7391450  |  Manufacturer Part #TH423

$57.45 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Dry
  • 3000 Warm White Color Temperature
  • UL Application: Track
  • Average Hours Rated: 30000
  • 90 CRI Value

Specifications

Beam Spread: 36°

Bulb Type: LED

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 6-1/5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 3-1/3 in

Installation Type: Wall Mount

Length: 3-1/3 in

Light Bulb Base Type: Connector

Lighting Style: Contemporary

Lumens: 1020

Material: Frosted Glass

Number Of Hours: 30000

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 12

Width: 2-1/2 in