12W 2-Light Dual Head Security LED Light in White

This product has been replaced by

NUVO White 20W 2-Light LED Security Light
NUVO 20W 2-Light LED Security Light in White
Manufacturer Part #65/210
You last purchased this on
 
NUVO

Signature 12W 2-Light Dual Head Security LED Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NUVO White 20W 2-Light LED Security Light
NUVO 20W 2-Light LED Security Light in White
Manufacturer Part #65/210
NUVO

Signature 12W 2-Light Dual Head Security LED Light in White

  • Fast #
  • Part #N65207
  • Item #7377992
  • Manufacturer Part #65/207
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Lawful for sale in California
  • UL Application: Outdoor
  • Average Hours Rated: 50000
  • 3000 Warm White Color Temperature
  • Safety Listing: cETLus - Wet
  • Requires Certification

Specifications

Application:
Outdoor
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
75
Color Temperature:
3000
Depth:
7-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
4-1/8 in
Length:
7-3/4 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1950
Material:
Aluminum, Glass
Number Of Hours:
50000 h
Number of Lights:
2
Product Type:
Security Light
UL Listed:
No
Volts:
120V
Watts:
12 W
Width:
9-1/4 in