Signature 40W 1-Light 120/277V 3000 Kelvin 2800 Lumens 90 CRI Surface Mount LED Low Profile Flush Mount Ceiling Fixture in White

Part #N621057  |  Item #7391395  |  Manufacturer Part #62/1057

$181.99 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • California T24 JA8-E 2016 Listed
  • 5 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • Average Hours Rated: 50000
  • 90+ CRI Value

Green

Documents

Specifications

Bulb Type: LED

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: White

Green: Energy Star, Yes

Height: 3/4 in

Installation Type: Surface Mount

Length: 47-1/4 in

Lighting Direction: Down Lighting

Lighting Style: Utility

Lumens: 2800

Material: Acrylic

Number Of Hours: 50000

Number Of Lights: 1

Temperature Range: 1 to 113 Deg F (-17 to 45 Deg C)

UL Listed: No

Volts: 120V

Watts: 40

Width: 5-1/2 in