Signature 48 in. 50W 3-Light GU10 Track Lighting in Black

Part #NTK346  |  Item #2911913  |  Manufacturer Part #TK346

$51.99 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: UL - Listed
  • Replaceable Light Source: Yes
  • UL Application: Track

Specifications

Collection: Signature

Color Finish: Black

Color Finish Category: Blacks

Depth: 3-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 1-1/2 in

Installation Type: Ceiling Mount

Length: 48 in

Light Bulb Base Type: GU10

Light Bulb Shape Code: MR16

Lighting Style: Transitional

Material: [Glass, Metal]

Number Of Lights: 3

UL Listed: Yes

Watts: 50

Width: 3-1/2 in