Signature 75W 1-Light Track Light in White

Part #NTH210  |  Item #1067561  |  Manufacturer Part #TH210

$22.84 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: UL - Listed
  • Replaceable Light Source: Yes
  • UL Application: Track

Specifications

Bulb Style: Reflector

Bulb Type: Incandescent

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Depth: 9-1/2 in

Diameter: 4-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 7 in

Installation Type: Ceiling Mount

Length: 4-1/2 in

Light Bulb Shape Code: R30

Lighting Style: Transitional

Material: Glass, Metal

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 4-1/2 in