DESCRIPTION

Nuvo Lighting Soho 100W 1-Light Wall Sconce in Polished Chrome

N604581

Color Finish

Polished Chrome

SPECIFICATIONS

Collection
Soho
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Glass Type
Satin White
Height
8-1/4 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
7 in

$55.39
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability