13 in. 60W 1-Light Candelabra E-12 Base Vanity Light in Brushed Nickel
South Beach 13 in. 60W 1-Light Candelabra E-12 Base Vanity Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall - up or down
- Replaceable light source
Specifications
- ADA Compliant:
- No
- Collection:
- South Beach
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Spot
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 5-3/4 in