DESCRIPTION

  • Replaceable light source
  • Safety listing: UL - listed
  • UL application: track

Nuvo Lighting Track Light Kit

NTK353

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
4-1/2 in
Length
48 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
50

Starting at
$62.05
EACH
  • QUANTITY