Transitional 3-Light Fixed Track Bar in Brushed Nickel

Part #N604524  |  Item #4305563  |  Manufacturer Part #60/4524

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Halogen

Collection: Transitional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: [Frosted, Clear]

Height: 7-3/4 in

Length: 5-1/4 in

Light Bulb Base Type: GU10

Light Bulb Shape Code: A19

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Width: 24 in