DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Vintage 100W 1-Light Wall Sconce in Polished Nickel

N605413

Color Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Vintage
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-7/8 in
ETL Listed
No
Energy Star Compliant
No
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7 in

$93.24
EACH

(Pricing is for Polished Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment