Wave 49-1/2 in. 4.8W 3-Light LED Island Pendant Light in Hazel Bronze

Part #N62135  |  Item #4630126  |  Manufacturer Part #62/135

Color/Finish: Hazel Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color Temperature: 2700
  • CRI: 84
  • Dimmable: Yes Dimmable
  • Lumens: 855
  • Replaceable Light Source: No
  • Safety Listing: cETLus - Damp
  • UL Application: Ceiling
  • Watts: 14.4

Documents

Specifications

Bulb Type: LED

Collection: Wave

Color Finish: Hazel Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 49-1/2 in

Installation Type: Ceiling Mount

Length: 38 in

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Lumens: 855

Material: Glass

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 14.4

Width: 2-1/2 in