This product requires certification to purchase.

60W 1-Light 9-3/4 in. Wall Sconce in Matte Black with Burnished Brass

NUVO

Outpost 60W 1-Light 9-3/4 in. Wall Sconce in Matte Black with Burnished Brass

  • Fast #
  • Part #N607519
  • Item #9674995
  • Manufacturer Part #60/7519
4.6 out of 5 Customer Rating
Brand image
NUVO

Outpost 60W 1-Light 9-3/4 in. Wall Sconce in Matte Black with Burnished Brass

  • Fast #
  • Part #N607519
  • Item #9674995
  • Manufacturer Part #60/7519
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Uses one 60-watt incandescent medium base bulb
  • Fixture measures 7 inch diameter x 9.75 inch height x 7.75 inch extends
  • Rated for indoor use in damp locations
  • Finished in matte black with burnished brass accents and matching metal shade
  • Mounting hardware and installation instructions included
  • Limited one year fixture warranty
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
9-3/4 in
Weight
2.22 lb
Width
7 in
Characteristics & Features
Collection
Outpost
Color Finish Category
Blacks
Color Finish Name
Matte Black, Burnished Brass
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Contemporary, Modern
Material
Steel
Number of Lights
1
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO HTTP://WWW.P65WARNINGS.CA.GOV.
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
045923675195