12W 1-Light LED Track Lighting in White
Signature 12W 1-Light LED Track Lighting in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Lawful for sale in California
- 90 CRI Value
- UL Application: Track
- Average Hours Rated: 30000
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Dry
Documents
Specifications
- Beam Spread:
- 24°
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 5-19/100 in
- Diameter:
- 2-19/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 820
- Material:
- Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W