DESCRIPTION

  • Built-in by-pass and off settings eliminate the need for a by-pass loop
  • Compact design allows the system to install almost anywhere
  • Removes existing hard water scale and prevents scale build-up
  • System does not use salt or electricity and does not waste water

Nuvoh20 Home Softner with Cartridge

NDPHB

Flow Rate:

SPECIFICATIONS

Capacity
35,000 gal
End Connection 1
NPT
Fitting Size 1
1 in
Flow Rate
12-15 gpm
Height
24 in
Lead Law Compliant
Yes
Length
24 in
Material
Plastic
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 42
Width
5 in

Starting at
Call for Pricing
  • QUANTITY