Studio 20,000 gal. Repair Cartridge for Studio Softener

Part #NS2416  |  Item #4100319  |  Manufacturer Part #S-2416

Call for Pricing EACH

Capacity:

20,000 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: NuvoH2O Studio

Capacity: 20,000 gal

Collection: Studio

Flow Rate: 15 gpm

Lead Law Compliant: Yes

Maximum Pressure: 100 psi

NSF Certified: Yes