DESCRIPTION

  • Compact design allows the system to install almost anywhere
  • Removes existing hard water scale and prevents scale build-up
  • System does not use salt or electricity and does not waste water

Nuvoh20 Studio Studio High Performance Cartridge

NSHP2516

Flow Rate:

SPECIFICATIONS

Capacity
20,000 gal
Collection
Studio
Diameter
2 in
Flow Rate
12-15 gpm
Height
10 in
Lead Law Compliant
Yes
Length
10 in
Material
Plastic
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 169
Width
2 in

Starting at
Call for Pricing
  • QUANTITY