1/2 in. Electrogalvanized Steel Wafer Screw

You last purchased this on
 
nVent CADDY

1/2 in. Electrogalvanized Steel Wafer Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

1/2 in. Electrogalvanized Steel Wafer Screw

  • Fast #
  • Part #ESMS8
  • Item #2837796
  • Manufacturer Part #SMS8
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thin "wafer-head" type
  • Suitable for screw gun use
  • Requires Certification

Specifications

Application:
Screw Gun
Coating:
Electrogalvanized
Diameter:
8 mm
Head Diameter:
0.5
Length:
1/2 in
Material:
Steel
Screw Head:
Wafer