1-1/2 in. Pre-Galvanized Steel Side Mount Pipe Strap
1-1/2 in. Pre-Galvanized Steel Side Mount Pipe Strap
Frequently Purchased Together
Product Details
- Rated for use with CPVC fire sprinkler pipe
- Includes mounting screws
- Includes flared edges to protect piping
Specifications
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Diameter - Inside 1:
- 7/32 in
- Diameter - Outside:
- 1-9/10 in
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3-3/16 in
- Material:
- Steel
- Number of Holes:
- 2 Hole
- Product Type:
- Side Mount Strap
- UL Listed:
- Yes
- Width:
- 1-3/16 in