1-1/2 in. Electrogalvanized Steel Pipe Clamp
Fig 429 1-1/2 in. Electrogalvanized Steel Pipe Clamp
Frequently Purchased Together
Product Details
- Plastic washers help prevent crushing the CPVC or plastic pipe and assure a floating fit
- Flared edges and specially designed welding area help protect CPVC piping
- Contains easy closing mechanism
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
- Combo head bolt works with slotted, hex, or Phillips drivers
- Suitable for 3/4 in - 2 in (20 - 50 DN) steel sprinkler pipe
Specifications
- Application:
- CPVC Pipe, Plastic Pipe
- Coating:
- Electrogalvanized
- Collection:
- Fig 429
- Diameter - Outside:
- 1-24/25 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- MSS:
- MSS SP-58 Type 12
- Material:
- Steel
- Product Type:
- Pipe Clamp
- Rod Size (in):
- 3/8 in
- Thickness:
- 5/64 in
- UL Listed:
- Yes
- Width:
- 1-3/16 in
- Work Load Limit:
- 320 lb