1-1/2 x 3/8 in. Pre-Galvanized Steel Loop Hanger

You last purchased this on
 
nVent CADDY

Model 115 1-1/2 x 3/8 in. Pre-Galvanized Steel Loop Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Model 115 1-1/2 x 3/8 in. Pre-Galvanized Steel Loop Hanger

  • Fast #
  • Part #E1150150EG
  • Item #4386941
  • Manufacturer Part #1150150EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Retained insert nut helps ensure the loop hanger and insert nut stay together
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
  • Conforms with federal specification WW-H-171 (type 10), Manufacturers Standardization Society (MSS) SP-58 (type 10)
  • Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
CPVC Pipe, Fire Protection, Non-Insulated Pipes, Stationary Piping
Coating:
Pre-Galvanized
Collection:
Model 115
Diameter - Outside:
1-9/10 in
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in
Height:
3-13/16 in
MSS:
MSS SP-58 Type 10
Material:
Steel
Product Type:
Loop Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Work Load Limit:
300 lb