1-1/4 in. Electrogalvanized Steel Riser Clamp

You last purchased this on
 
nVent CADDY

1-1/4 in. Electrogalvanized Steel Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

1-1/4 in. Electrogalvanized Steel Riser Clamp

  • Fast #
  • Part #EEZR0125
  • Item #7827476
  • Manufacturer Part #EZR0125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lack of loose hardware eliminates dropped or lost components, eliminating potential rework and speeding up installation
  • Carriage bolts seat into clamp, eliminating the need for multiples tools when tightening
  • One-piece hinge design comes out of the box ready to install
  • Recommended for suspending vertical steel pipe risers
  • In spaces where full-sized riser clamps do not fit, integrated score marks allow for easy removal of ears
  • Retains listing when the ears are removed for close quarters, uniquely making the nVent CADDY EZ riser capable of a listing in both installations
  • Multi-functional clamp can be installed in several approved orientations, simplifying material handling
  • Installs up to 60% faster than standard riser clamps and 45% faster than the industry-leading first generation EZ riser
  • Conforms with federal specification WW-H-171 (type 8), manufacturers standardization society (MSS) SP-58 (type 8)
  • No need to stock and use separate part families for standard and close quarter clamps to offer a full range of listed parts, reducing inventory by 38%
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Electrogalvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Diameter - Outside:
1-33/50 in
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Length:
9-1/2 in
MSS:
MSS SP-58 Type 8
Material:
Steel
Product Type:
Riser Clamp
UL Listed:
Yes
Width:
7/8 in
Work Load Limit:
255 lb