1-5/8 x 1-5/8 in. x 10 ft. 14 Gauge Steel Half Slot Channel Strut Green

You last purchased this on
 
nVent CADDY

1-5/8 x 1-5/8 in. x 10 ft. 14 Gauge Steel Half Slot Channel Strut Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

1-5/8 x 1-5/8 in. x 10 ft. 14 Gauge Steel Half Slot Channel Strut Green

  • Fast #
  • Part #EA14H1000GN
  • Item #1346499
  • Manufacturer Part #A14H1000GN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strut channels for heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes
  • Cold formed channel, slotted
  • Requires Certification

Specifications

Coating:
Painted
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Gauge (metal):
14 ga
Length:
10 ft
Material:
Steel
Strut Type:
Half Slot Strut
UL Listed:
No
Width:
1-5/8 in