1-5/8 x 13/16 in. x 10 ft. 14 Gauge Cold Formed Steel and Galvanized Half Slot Channel Strut
1-5/8 x 13/16 in. x 10 ft. 14 Gauge Cold Formed Steel and Galvanized Half Slot Channel Strut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strut channels for medium to heavy applications
- For individual fastening or for efficiently constructing pipe or tube routes
- Cold formed channel, slotted
- 3 hole mount
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 13/16 in
- Length:
- 10 ft
- Material:
- Steel, Galvanized
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- Width:
- 1-5/8 in