1 in. Drop-In Loop Hanger Surge Restraint
1 in. Drop-In Loop Hanger Surge Restraint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with NFPA® 13 standard by restricting the upward surge movement of activated fire sprinkler systems
- Easily installs by hand before or after pipe is positioned in hanger
- Designed to work directly with the Drop-in Loop Hanger series
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 2-77/100 in
- Material:
- Steel
- UL Listed:
- Yes