1 in. Pre-Galvanized Steel Side Mount Pipe Strap

You last purchased this on
 
nVent CADDY

1 in. Pre-Galvanized Steel Side Mount Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

1 in. Pre-Galvanized Steel Side Mount Pipe Strap

  • Fast #
  • Part #E1090100EG
  • Item #870403
  • Manufacturer Part #1090100EG
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for use with CPVC fire sprinkler pipe
  • Includes mounting screws
  • Includes flared edges to protect piping
  • Tall bottom bolsters for easy forklifting
  • Padlocks can not be pulled or pried out
  • Gas springs assist opening or closing the door and are protected from damage
  • Bolt cutter free system protects padlocks (not included) inside 12-ga steel housing
  • Door is heavily reinforced with deep, extra-wide bolsters and extra-heavy-duty bottom flange to resist pry bars
  • Optional casters available
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Pre-Galvanized
Diameter - Inside 1:
7/32 in
Diameter - Outside:
1-8/25 in
Fits Pipe Size:
1 in
Length:
2-5/8 in
Material:
Steel
Number of Holes:
2 Hole
Product Type:
Side Mount Strap
UL Listed:
Yes
Width:
1-3/16 in