10 in. Plated Adjustable Standard Clevis Hanger

Part #E4011000EG  |  Item #1399149  |  Manufacturer Part #4011000EG

$63.17 EACH
(Pricing is for 10 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction
  • Meets Federal Specification WW-H-171 (Type 1)
  • Maximum recommended load is 3600 lbs
  • Full-length piano hinges for long-term durability and heavy use.
  • Tall 12" doors for convenient loading or unloading.
  • Open doors supported by aircraft cable.
  • Full automotive bulb-style weather stripping seals out moisture and dust.
  • Includes mounting kit with support legs.

Specifications

Coating: Electroplated Zinc

Fits Pipe Size: 10 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Steel

UL Listed: Yes

Work Load Limit: 3600