10 x 1-3/8 in. Retainer Strap
10 x 1-3/8 in. Retainer Strap
Package Quantity Info:
EA: 1 C: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Retrofit retainer strap for beam clamps
Specifications
- Coating:
- Pre-Galvanized
- Length:
- 10 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 1-3/8 in