12-3/8 in. H-Frame Kit Strut Support

You last purchased this on
 
nVent CADDY

12-3/8 in. H-Frame Kit Strut Support

  • Fast #
  • Part #EPHK
  • Item #5099484
  • Manufacturer Part #PHK
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

12-3/8 in. H-Frame Kit Strut Support

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Foam or rubber bottom offers low abrasion interface for better roof membrane protection
  • Hot-dip galvanized and UV stabilized for long lasting performance
  • Accepts standard strut channels
  • Kit includes 2 post bases with pre-installed mounting hardware, 6 bolts, 6 strut nuts, and 2 L-brackets to complete H-frame
  • Rubber rooftop interface ideal for solar panel array installations
  • Requires Certification

Specifications

Height:
4-3/5 in
Length:
12-3/8 in
Material:
Plastic
Material Type:
Polyethylene, Polypropylene
Maximum Temperature:
130
Minimum Temperature:
-30
Product Type:
H-frame Kit
Width:
12-3/8 in
Work Load Limit:
1500 lb