2 x 2 in. Electrogalvanized Steel Corner Bracket

You last purchased this on
 
nVent CADDY

2 x 2 in. Electrogalvanized Steel Corner Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

2 x 2 in. Electrogalvanized Steel Corner Bracket

  • Fast #
  • Part #E3250050EG
  • Item #1347072
  • Manufacturer Part #3250050EG
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Conforms with Federal Specification WW-H-171 (Type 35), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 34)
  • Fastens to the wall or the side of a joist to support hanger rod
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Height:
2 in
Length:
2 in
MSS:
MSS SP-58 Type 34
Material:
Steel
Product Type:
Side Beam Bracket
Thickness:
5/32 in
Width:
1-9/10 in
Work Load Limit:
1150 lb