1/2 in. Split Hinged Extension Clamp Black

Part #E4550050PL  |  Item #1399135  |  Manufacturer Part #4550050PL

$3.94 EACH
(Pricing is for 1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Specifications

Coating: Plain

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1/2 in

MSS Specifications: MSS SP-58

Material: Cast Iron

Pipe Tubing Size: 1/2 in

Work Load Limit: 180