nVent CADDY

2-5/8 in. Electrogalvanized Cushion Strut Clamp

Part #ECCC0262  |  Manufacturer Part #CCC0262

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits into open side of strut channel
  • Plastic cushion is hinged to spread apart for easy installation
  • Reduces noise and absorbs shock by gripping the pipe/tube firmly
  • Square neck of carriage bolt prevents over-tightening
  • Nylon locknut prevents loosening under vibration

Specifications

Coating: Electro-galvanized

Fits Pipe Size: 2-5/8 in

Material: [Plastic, Steel]

Material Type: Polypropylene

UL Listed: No

Width: 1-14/25 in