3/4 x 7/8 in. Plain Cast Iron Beam Clamp
3/4 x 7/8 in. Plain Cast Iron Beam Clamp
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI SP-58 Type 19, ANSI SP-58 Type 23
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58 Type 19, MSS SP-58 Type 23
- Material:
- Cast Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 7/8 in
- Thickness:
- 0.75 in
- UL Listed:
- Yes
- Work Load Limit:
- 950 lb