This product requires certification to purchase.

3/8 in. Vertical Mount Screw for Wood

You last purchased this on
 
nVent CADDY

3/8 in. Vertical Mount Screw for Wood

  • Fast #
  • Part #EHMZG650
  • Item #4324794
  • Manufacturer Part #HMZG650
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent CADDY

3/8 in. Vertical Mount Screw for Wood

  • Fast #
  • Part #EHMZG650
  • Item #4324794
  • Manufacturer Part #HMZG650
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Convenient design allows fast and easy installation
  • Only one driver needed for all anchor sizes
  • Tapped head permits in-line mounting of threaded rod systems
  • Shock-resistant steel for maximum durability
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Head Diameter:
0.375
Material:
Steel