3 in. 12 ga Electrogalvanized Steel Strut Pipe Clamp
RIGD 3 in. 12 ga Electrogalvanized Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes thread impression and captured screw (1/2 in - 4 in pipe size)
- Fits into open side of strut channel
- One piece break apart strut clamp (1/2 in - 4 in pipe size)
- Load capacity is 800 lbs.
- Conforms with manufacturers standardization society (MSS) SP-58 (type 59)
Specifications
- Application:
- Strut Channel
- Coating:
- Electrogalvanized
- Collection:
- RIGD
- Diameter - Outside:
- 3-1/2 in
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 12 ga
- MSS:
- MSS SP-58 Type 59
- Material:
- Steel
- Product Type:
- Strut Clamp
- UL Listed:
- Yes
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb