3/4 in. Pre-Galvanized Steel Wrap Around Strap

You last purchased this on
 
nVent CADDY

3/4 in. Pre-Galvanized Steel Wrap Around Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

3/4 in. Pre-Galvanized Steel Wrap Around Strap

  • Fast #
  • Part #E1070075EG
  • Item #870786
  • Manufacturer Part #1070075EG
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for use with CPVC fire sprinkler pipe
  • Includes mounting screw
  • Includes flared edges to protect piping
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Pre-Galvanized
Diameter - Inside 1:
7/32 in
Fits Pipe Size:
3/4 in
Length:
2-3/8 in
Material:
Steel
Number of Holes:
1 Hole
Product Type:
Wrap Around Strap
UL Listed:
Yes
Width:
1-3/16 in