3/4 in. Copper Electro Plated Steel Chrome Plated Strut Pipe Clamp

You last purchased this on
 
nVent CADDY

3/4 in. Copper Electro Plated Steel Chrome Plated Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

3/4 in. Copper Electro Plated Steel Chrome Plated Strut Pipe Clamp

  • Fast #
  • Part #ECOPC0075CP
  • Item #1346964
  • Manufacturer Part #COPC0075CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes thread impression and captured screw
  • Fits into open side of strut channel
  • One piece break apart strut clamp
  • Requires Certification

Specifications

Application:
Copper Tubing
Coating:
Copper Electro Plated, Chrome Plated
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
7/8 in
Fits Pipe Size:
3/4 in
Gauge (metal):
14 ga
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Strut Clamp
UL Listed:
Yes
Width:
1-1/4 in
Work Load Limit:
400 lb