3/8 in. Malleable Iron Plated Wall Plated

You last purchased this on
 
nVent CADDY

3/8 in. Malleable Iron Plated Wall Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

3/8 in. Malleable Iron Plated Wall Plated

  • Fast #
  • Part #E365M0037EG
  • Item #870423
  • Manufacturer Part #365M0037EG
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Structural attachment to support hanger rod from a ceiling or a wall
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Fits Pipe Size:
2 in
Height:
15/32 in
Material:
Cast Iron, Malleable Iron
Product Type:
Plate
Rod Size (in):
3/8 in
Work Load Limit:
180 lb