200 lb. Electrogalvanized Steel Multi-Flag Swivel Beam Clamp
Model PHSW 200 lb. Electrogalvanized Steel Multi-Flag Swivel Beam Clamp
Frequently Purchased Together
Product Details
- Swivel feature option for attachment to purlins under sloped roofs
- Attachment to bottom of purlins and beams to support threaded rod
Specifications
- Application:
- Beam, Steel Purlins
- Coating:
- Electrogalvanized
- Collection:
- Model PHSW
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Steel
- Product Type:
- Purlin Clamp
- Rod Size (in):
- 3/8 in
- Thickness:
- 1/4 in
- UL Listed:
- Yes
- Work Load Limit:
- 200 lb