4-4/5 in. Strut Support

Part #EPSF6C  |  Item #5048886  |  Manufacturer Part #PSF6C

$20.49 EACH

Height:

4-4/5 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Provides superior support for pipe, conduit, duct, cable tray and equipment
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Ready to use out of the box, saving installation time and labor
  • Multiple sizes and load ratings offer the ability to tailor the solution to the application
  • Easy to transport to the roof
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Coating: Galvanized

Height: 4-4/5 in

Length: 8 in

Material: [Plastic, Steel]

Maximum Temperature: 150

Minimum Temperature: -50

Width: 6 in

Work Load Limit: 300